
DieHard Charger Work Boot, Wheat, 11, E
Mfr # DH60880
Zoro # G712188062
product price: $115.00
/pr
Free Shipping & Returns
Key Features
Color
Wheat
Upper Material
Nubuck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH60880
Zoro #
G712188062
UPC #
843671158379
Country of Origin
China
Dimensions
Size
11
Footwear Width
E
Details
Item
DieHard Charger Work Boot
Color
Wheat
Upper Material
Nubuck
Description
Engineered for durability and protection, the Charger Wheat Composite Toe Shoe is a reliable work companion. With its composite toe offering superior safety and the Nubuck upper ensuring longevity, it's built to last. Featuring moisture-wicking mesh lining and a removable cushioned footbed, it keeps you comfortable all day. The EVA midsole provides added support, while the slip-resistant P/U outsole offers stability on various surfaces. Rated ASTM F2413-17 M/I/C EH, it meets safety standards. Available in sizes 6-12, 13 DM, and 8-12, 13 2EW, it's tailored to your needs. Trust the Charger Wheat for ultimate performance and comfort on the job. Whether you're tackling construction sites or warehouse floors, this shoe delivers reliability and peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.