Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Charger Work Boot, Wheat, 12, D

  • Mfr # DH60880

  • Zoro # G712188529


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Upper Material
Nubuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH60880
Zoro #
G712188529
UPC #
843671020119
Country of Origin
China

Dimensions

Size
12
Footwear Width
D

Details

Item
DieHard Charger Work Boot
Color
Wheat
Upper Material
Nubuck

Description

Engineered for durability and protection, the Charger Wheat Composite Toe Shoe is a reliable work companion. With its composite toe offering superior safety and the Nubuck upper ensuring longevity, it's built to last. Featuring moisture-wicking mesh lining and a removable cushioned footbed, it keeps you comfortable all day. The EVA midsole provides added support, while the slip-resistant P/U outsole offers stability on various surfaces. Rated ASTM F2413-17 M/I/C EH, it meets safety standards. Available in sizes 6-12, 13 DM, and 8-12, 13 2EW, it's tailored to your needs. Trust the Charger Wheat for ultimate performance and comfort on the job. Whether you're tackling construction sites or warehouse floors, this shoe delivers reliability and peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.