Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Comet Work Hiker Boot, Olive, 9 W, W

  • Mfr # DH60216

  • Zoro # G712188383


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Color
Olive
Footwear Width
W
Upper Material
Oiled Nubuck Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH60216
Zoro #
G712188383
UPC #
843671017171
Country of Origin
China

Dimensions

Size
9 W
Footwear Width
W

Details

Item
DieHard Comet Work Hiker Boot
Color
Olive
Upper Material
Oiled Nubuck Leather

Description

Introducing the Olive Composite Toe Boot, a rugged companion for the modern worker. Crafted with DieHard durability, this boot is built to withstand the toughest environments. The composite toe provides superior protection without sacrificing comfort, while the oiled nubuck leather upper ensures long-lasting wear. With a waterproof membrane and moisture-wicking mesh lining, your feet stay dry and comfortable, even in wet conditions. The removable full-cushioned footbed offers personalized support, while the soft-density EVA midsole provides cushioning with every step. The slip-resistant rubber outsole delivers reliable traction on various surfaces, keeping you stable and secure throughout the day. Constructed with a cement construction and nylon shank, this boot meets ASTM F2413-18 M/I/C EH standards for electrical hazard protection. Available in sizes 7-12, 13 DM, and 2EW, the Olive Composite Toe Boot is ready to tackle any job with confidence and style. Choose reliability, choose performance - choose DieHard


  • •Composite Toe Safety Toe
  • •Olive Oiled Nu-Buck Leather Upper
  • •Waterproof Membrane Construction
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •ASTM F2413-18 M/I/C EH Outsole
  • •Soft Density EVA Mid Sole
  • •Composite Shank
  • •Removable Padded Memory Foam Insole
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.