Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Crusader Moc Toe Work Boot, Burgundy, 14 D, D

  • Mfr # DH60260

  • Zoro # G712188352


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Color
Burgundy
Footwear Width
D
Upper Material
Premimum USA Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH60260
Zoro #
G712188352
UPC #
843671024049
Country of Origin
India

Dimensions

Size
14 D
Footwear Width
D

Details

Item
DieHard Crusader Moc Toe Work Boot
Color
Burgundy
Upper Material
Premimum USA Leather

Description

Step into confidence and style with the Crusader Burgundy Composite Toe Boot, crafted for those who demand both performance and sophistication. Made from premium tumbled USA leather, this boot offers a luxurious feel while ensuring durability and reliability in the toughest work environments. The composite toe provides superior protection against impact and compression hazards, meeting ASTM F2413-18 M/I/C EH standards for safety. Featuring a removable full-cushioned footbed and soft P/U midsole, the Crusader boot delivers exceptional comfort and support throughout the day. Its long-wearing rubber outsole offers excellent traction on various surfaces, while the slip-resistant design provides added stability and safety. Constructed with a Goodyear welt and composite shank, this boot guarantees long-lasting durability and stability, making it the perfect choice for demanding workdays. Available in sizes 7-12, 13, 14 DM, and 2EW, the Crusader Burgundy Composite Toe Boot ensures a perfect fit for every foot size. Elevate your workwear with the unmatched performance and style of the Crusader boot, designed to keep you comfortable and protected in any industry.


  • •Composite Toe Safety Toe
  • •Burgundy Premium Tumbled USA Leather
  • •Leather Lining
  • •Removable Full Cushion Footbed
  • •Long Wearing P/U Outsole
  • •Genuine Welted Construction
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.