Zoro Homepage

DieHard Lemans Work Boot, Grey, 10.5 W, W

  • Mfr # DH50500

  • Zoro # G612188056


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Color
Grey
Footwear Width
W
Upper Material
Matrix Leather & Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH50500
Zoro #
G612188056
UPC #
843671016945
Country of Origin
China

Dimensions

Size
10.5 W
Footwear Width
W

Details

Item
DieHard Lemans Work Boot
Color
Grey
Upper Material
Matrix Leather & Nylon

Description

Experience unparalleled comfort and protection with the Lemans Grey Composite Toe Shoe. Crafted with Matrix Leather and Nylon, this shoe offers a perfect blend of durability and flexibility. The waterproof Hydry membrane keeps your feet dry in any weather conditions, while the removable full-cushioned footbed ensures superior comfort throughout the day. Featuring an ultra-light cushion rebound P/U midsole and slip-resistant rubber outsole, the Lemans shoe provides excellent traction and support on various surfaces. With ASTM F2413-18 M/I/C EH rating and composite toe protection, it offers reliable safety against workplace hazards. Available in sizes 7-12, 13, 14 DM, and 2EW, the Lemans Grey Composite Toe Shoe is the ideal choice for those seeking both style and functionality in their footwear.


  • •Composite Toe Safety Toe
  • •Grey Matrix Leather & Nylon Upper
  • •Waterproof HyDry Waterproof Membrane
  • •Removable Full Cushion Footbed
  • •Ultra Light Cushion Rebound PU Midsole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •ASTM F2413-18 M/I/C EH Outsole
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.