Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Malibu Moc Toe Work Boot, Rust, 13 2E, 2E

  • Mfr # DH80440

  • Zoro # G712188086


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Color
Rust
Footwear Width
2E
Upper Material
Premimum USA Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH80440
Zoro #
G712188086
UPC #
843671044146
Country of Origin
India

Dimensions

Size
13 2E
Footwear Width
2E

Details

Item
DieHard Malibu Moc Toe Work Boot
Color
Rust
Upper Material
Premimum USA Leather

Description

Step into confidence and comfort with the Malibu 6 Rust Composite Toe Boot. Crafted from premium tumbled leather, its timeless design exudes sophistication while ensuring durability. The leather lining adds a touch of luxury and enhances breathability, keeping your feet dry and comfortable throughout the day. Equipped with a removable full-cushioned footbed, this boot offers unparalleled support, making those long workdays feel less strenuous. The soft P/U midsole provides exceptional cushioning, reducing fatigue and allowing you to stay focused on the task at hand. Engineered with a long-wearing TPU outsole and Good Year Welt construction, the Malibu boot is built to withstand the rigors of any job site. Whether you're navigating rough terrain or tackling demanding tasks, this boot delivers the traction and durability you need to get the job done safely and efficiently. Featuring a nylon shank for added stability and an ASTM 2413-18 M/I/C EH-rated composite toe for superior protection against impact and compression hazards, the Malibu boot prioritizes your safety without compromising on style. Available in sizes 6-12, 13, 14, 15 DM, and 2EW, it offers a comfortable fit for every foot size and shape. Whether you're working in construction, manufacturing, or any other industry where safety is paramount, the Malibu 6 Rust Composite Toe Boot is the reliable choice for professionals who demand both style and performance.


  • •Composite Toe Safety Toe
  • •Rust 8" Premium Tumbled USA Leather with Genuine Hand Sewn One Piece Moc Upper
  • •Leather Lining
  • •Removable Full Cushion Footbed
  • •This outsole meets ASTM F3445-18 M/I/C EH Electric Hazzard Protection Standards
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •Genuine Goodyear Leather Welt Construction
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.