Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Monte Moc Toe Work Boot, Dark Brown, 10 2E, 2E

  • Mfr # DH60460

  • Zoro # G612188445


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Footwear Width
2E
Upper Material
Premimum Oiled Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH60460
Zoro #
G612188445
UPC #
843671151141
Country of Origin
India

Dimensions

Size
10 2E
Footwear Width
2E

Details

Item
DieHard Monte Moc Toe Work Boot
Color
Dark Brown
Upper Material
Premimum Oiled Leather

Description

Experience unparalleled durability and reliability with the Monte Dark Brown Composite Toe Boot. Crafted from premium oiled leather, this boot exudes timeless style while providing superior protection. The waterproof membrane ensures your feet stay dry in any weather condition, while the removable full-cushioned footbed offers exceptional comfort and support throughout the day. Engineered with a long-wearing P/U outsole and genuine Good Year leather welt construction, the Monte boot is built to withstand the toughest work environments. The composite toe provides added protection against impact and compression hazards, meeting ASTM F2413-18 M/I/C EH standards for safety. Featuring a slip-resistant design and a composite shank for stability, this boot ensures surefooted traction and support on any surface. Available in sizes 7-12, 13, 14 DM, and 2EW, the Monte Dark Brown Composite Toe Boot offers a comfortable fit for every foot size and shape. Whether you're working in construction, manufacturing, or any other industry where safety is paramount, trust the Monte boot to keep you protected and comfortable all day long.


  • •Composite Toe Safety Toe
  • •Dark Brown Premium Oiled Leather Upper
  • •Waterproof Membrane Construction
  • •Removable Full Cushion Footbed
  • •This outsole meets ASTM F3445-18 M/I/C EH Electric Hazzard Protection Standards
  • •Genuine Welted Construction
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.