Zoro Homepage

DieHard Squire Work Hiker, Black, 10.5 2E, 2E

  • Mfr # DH50115

  • Zoro # G712188390


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
2E
Upper Material
Crazy Horse Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH50115
Zoro #
G712188390
UPC #
843671025992
Country of Origin
China

Dimensions

Size
10.5 2E
Footwear Width
2E

Details

Item
DieHard Squire Work Hiker
Color
Black
Upper Material
Crazy Horse Leather

Description

Experience the epitome of durability and comfort with the Squire Black Composite Toe Boot. Crafted with Crazy Horse Leather, this boot ensures rugged durability and a stylish appearance. The 100% non-metallic waterproof membrane keeps your feet dry in any condition, while the removable full-cushioned footbed provides all-day comfort. Featuring a soft density EVA midsole and slip-resistant rubber outsole, the Squire boot offers superior traction and support on various surfaces. Constructed with a cement construction and composite shank, this boot provides stability and durability for long-lasting wear. With ASTM F2413-18 M/I/C E rating, it offers reliable protection against workplace hazards. Available in sizes 7-12, 13, 14 DM, the Squire Black Composite Toe Boot is the perfect choice for those seeking both style and safety in their work footwear.


  • •Composite Toe Safety Toe
  • •Black Crazy Horse Leather Upper
  • •Waterproof Membrane Construction
  • •Removable Full Cushion Footbed
  • •This outsole meets ASTM F3445-18 M/I/C EH Electric Hazzard Protection Standards
  • •This outsole meets ASTM-F3445-21 for Slip Resistant
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.