Zoro Homepage

DieHard Squire Work Hiker, Brown, 12 D, D

  • Mfr # DH50200

  • Zoro # G712188307


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
D
Upper Material
Crazy Horse Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH50200
Zoro #
G712188307
UPC #
843671020546
Country of Origin
China

Dimensions

Size
12 D
Footwear Width
D

Details

Item
DieHard Squire Work Hiker
Color
Brown
Upper Material
Crazy Horse Leather

Description

Introducing the Squire Brown Composite Toe Boot, a reliable choice for demanding work environments. Crafted with Crazy Horse leather and equipped with a waterproof membrane, this boot offers durability and weather protection. The moisture-wicking mesh lining keeps feet dry and comfortable, while the removable full-cushioned footbed provides customizable support. With a soft-density EVA midsole and slip-resistant rubber outsole, you'll experience cushioning and traction with every step. The composite toe adds an extra layer of safety, meeting ASTM F2413-18 M/I/C EH standards. Built with a cement construction and nylon shank, this boot is designed for long-lasting performance. Available in sizes 7-12, 13, 14 DM, and 2EW, the Squire Brown Composite Toe Boot is your go-to choice for reliability and comfort on the job.


  • •Composite Toe Safety Toe
  • •Brown Crazy Horse Leather Upper
  • •Waterproof Membrane Construction
  • •100% Non Metallic Lining
  • •ASTM F2413-18 M/I/C EH Outsole
  • •Removeable Full Cushioned Insole
  • •Soft Density EVA Mid Sole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.