Zoro Homepage

DieHard Sunbird Low Work Hiker, Black, 9 D, D

  • Mfr # DH30135

  • Zoro # G712188376


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
D
Upper Material
Full-Grain Tumbled Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH30135
Zoro #
G712188376
UPC #
843671148684
Country of Origin
China

Dimensions

Size
9 D
Footwear Width
D

Details

Item
DieHard Sunbird Low Work Hiker
Color
Black
Upper Material
Full-Grain Tumbled Leather

Description

Discover the Sunbird Black Composite Toe Shoe, where style meets safety seamlessly. Crafted with full-grain tumbled leather, this shoe offers premium durability and a sleek appearance. The moisture-wicking mesh lining keeps your feet dry and comfortable, while the removable full-cushioned footbed provides exceptional support throughout the day. Equipped with a cushion rebound EVA midsole and slip-resistant rubber outsole, the Sunbird ensures superior traction and stability on various surfaces. With ASTM F2413-18 M/I/C EH rating and composite toe protection, it offers reliable safety in any work environment. Available in sizes 6-12, 13, 14 DM, and 2EW, the Sunbird Black Composite Toe Shoe is the ultimate choice for those who prioritize both style and functionality in their footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.