HOSS Memory Foam Insole
- Mfr # 49946
- Zoro # G102642563
Key Features
Specifications
Details
- MFR #
- 49946
- Zoro #
- G102642563
- UPC #
- 843671113972
- Country of Origin
- China
- Item
- Insole
- Material
- Memory Foam
- Color
- Black/Orange
- Style Number
- 49946
Dimensions
- Size
- LG
- Footwear Width
- M
Description
Turn any work boot into an all-day comfort boot. The HOSS Memory Foam Insole layers plush cushioning over a durable base, so your feet feel better at the end of the shift than they used to at the start. PLUSH COMFORT: A memory foam top layer molds to the shape of your foot for personalized, all-day cushioning. TARGETED RELIEF: Gel pressure-point pads absorb shock where your foot takes the most impact. DURABLE BASE: A soft polyurethane base holds its shape and keeps the insole performing shift after shift. FIT: Unisex sizing from X-Small to 2X-Large (sizes 3-15).
- Soft polyurethane base
- Gel pressure point pads
- Memory foam top layer for all-day comfort
- Unisex sizing from X-Small to 2X-Large (sizes 3-15)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.