Shop HOSS BOOT CO
See all product information
Create Account
HOSS Support Insole
- Mfr # 49950
- Zoro # G502642491
product price:Â
$
25.00
/ea
Key Features
Material
TPU/Polyurethane
Color
Black/Orange
Footwear Width
M
Style Number
49950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49950
- Zoro #
- G502642491
- UPC #
- 843671114054
- Country of Origin
- China
- Item
- Insole
- Material
- TPU/Polyurethane
- Color
- Black/Orange
- Style Number
- 49950
Dimensions
- Size
- LG
- Footwear Width
- M
Description
Give your feet the structure they need. The HOSS Support Insole combines a firm support shell with layered cushioning to reduce fatigue on hard floors and long shifts. SUPPORT: A TPU shell base helps stabilize the foot and support the arch. SHOCK ABSORPTION: A polyurethane heel shock pad softens heel strikes, while foam forefoot cushioning protects the ball of the foot. COMFORT: Blended cushioning throughout, finished with a soft foam top lining. FIT: Unisex sizing from X-Small to 2X-Large (sizes 3-15).
- TPU shell support base
- Polyurethane heel shock pad
- Foam forefoot cushioning
- Blended cushion throughout with soft foam top lining
- Unisex sizing from X-Small to 2X-Large (sizes 3-15)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.