Men's Beedle SD Athletic Work Shoe, Composite Toe, Flyknit Upper, Slip-Resistant, Black, 8.5 W
- Mfr # 10165
- Zoro # G025081302
product price:Â
$
109.99
/pr
Free Shipping & Returns
Key Features
Toe Shape
Oblique Toe
Color
Black
Slip Resistant
Yes
Size
8.5
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10165
- Zoro #
- G025081302
- UPC #
- 843671014439
- Country of Origin
- India
- Toe Shape
- Oblique Toe
- Color
- Black
- Slip Resistant
- Yes
- Waterproof
- No
- Puncture Resistant Insole
- No
- Standards
- ASTM F2413-18 M/I/C SD 10; ASTM F3445-21
- Static Dissipative
- Yes
- Upper Material
- Flyknit
- Footwear Closure Type
- Lace-Up
- Toe Type
- Composite Safety Toe
- Insulated
- Uninsulated
- Metatarsal Guard
- No
- Item
- Athletic Work Shoe
- Gender
- Men's
Dimensions
- Size
- 8.5
- Footwear Width
- 2E (Wide)
Description
HOSS Beedle SD Men's Athletic Work Shoe - Composite Toe, Static Dissipative, Slip-Resistant, Style 10165 Gear up for your toughest shifts with the HOSS Beedle SD men's athletic work shoe in black. Crafted with flyknit upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers static dissipative and slip-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank FlyKnit upper P/U cushion no stitch ESD insole Cement construction Lightweight slip- and oil-resistant outsole EVA wedge midsole ASTM F3445-21 slip-resistant ASTM F2413-18 M/I/C SD 10 100% Non-metallic Ideal for electronics assembly, static-sensitive manufacturing floors, warehouses, distribution centers and manufacturing. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes: 7-12, 13, 14 D(M) and 2E(W). Step into the HOSS Beedle SD and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.