Shop HOSS BOOT CO
See all product information
Create Account
Men's Beta Athletic Work Shoe, Soft Toe, Leather Upper, Slip-Resistant, EH, Lace Up, Black, 12 2E
- Mfr # 50161
- Zoro # G525082014
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace-Up
Puncture Resistant Insole
No
Static Dissipative
No
Metatarsal Guard
No
Insulated
Uninsulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50161
- Zoro #
- G525082014
- UPC #
- 843671163779
- Country of Origin
- China
- Closure Type
- Lace-Up
- Puncture Resistant Insole
- No
- Static Dissipative
- No
- Metatarsal Guard
- No
- Item
- Athletic Work Shoe
- Insulated
- Uninsulated
- Waterproof
- No
- Gender
- Men's
- Electrical Hazard Rated
- Yes
- Material
- Leather Upper
- Toe Type
- Soft Toe
- Outsole Material
- Rubber
- Typical Rubber Boot Application
- Warehouse, Distribution, Manufacturing, Facilities Maintenance, Electrical & Utility Trades
- Toe Shape
- Oblique Toe
- Color
- Black
- Standards
- ASTM F2892-24 EH SR; ASTM F3445-21
Dimensions
- Size
- 12
- Footwear Width
- 2E (Wide)
Description
HOSS Beta Men's Athletic Work Shoe - Soft Toe, Slip-Resistant, EH Rated, Style 50161 Gear up for your toughest shifts with the HOSS Beta men's athletic work shoe in black. Crafted with leather upper and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Its extra-wide fit gives your feet room to spread out without sacrificing a secure feel. Key Features: HOSS Bubba (soft toe) Action leather !WOW! comfort system Cement construction wedge for support EVA midsole Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2892-24 EH SR 100% non-metallic Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes: 8-12, 13, 14, 15, 16, 17, 18, 19, 20 4E(XW). Step into the HOSS Beta and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.