Shop HOSS BOOT CO
See all product information
Create Account
Men's Buford Logger Pull-On Work Boot, Composite Toe, Full-Grain Leather, Waterproof, Brown, 12 D
- Mfr # 90211
- Zoro # G125081349
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Static Dissipative
No
Upper Material
Full-Grain Leather
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90211
- Zoro #
- G125081349
- UPC #
- 843671172702
- Country of Origin
- China
- Gender
- Men's
- Item
- Logger Work Boot
- Static Dissipative
- No
- Upper Material
- Full-Grain Leather
- Outsole Material
- Rubber
- Puncture Resistant Insole
- Yes
- Toe Shape
- Oblique Toe
- Insulated
- Uninsulated
- Footwear Closure Type
- Pull-On
- Standards
- ASTM F2413-18 M/I/C EH PR
- Toe Type
- Composite Safety Toe
- Metatarsal Guard
- No
- Slip Resistant
- No
- Waterproof
- Yes
- Color
- Brown
Dimensions
- Size
- 12
- Footwear Width
- D (Medium)
Description
HOSS Buford Logger Men's Pull-On Logger Work Boot - Composite Toe, Waterproof, EH Rated, Puncture-Resistant, Style 90211 Gear up for your toughest shifts with the HOSS Buford Logger men's pull-on logger work boot in brown. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on logger work boot delivers waterproof, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe Full-grain leather Contoured cushion insole Waterproof membrane Pull on handle for easy fit Triple ridge steel shank Puncture-resistant midsole Goodyear Welt Construction HOSS rubber logger high abrasion outsole ASTM F2413-18 M/I/C EH PR Ideal for forestry, line work, rugged outdoor terrain and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15 D(M) and 2E(W). Step into the HOSS Buford Logger and get a pull-on logger work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.