Shop HOSS BOOT CO
See all product information
Create Account
Men's Buster Hi High-Top Athletic Work Shoe, Carbon Nanofiber Toe, Flyknit Upper, Black, 12 6E
- Mfr # 50165
- Zoro # G425082114
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Insulated
Uninsulated
Outsole Material
Rubber
Color
Black
Static Dissipative
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50165
- Zoro #
- G425082114
- UPC #
- 843671160181
- Country of Origin
- China
- Metatarsal Guard
- No
- Insulated
- Uninsulated
- Outsole Material
- Rubber
- Item
- Athletic Work Shoe
- Color
- Black
- Static Dissipative
- No
- Toe Type
- Carbon Nanofiber Safety Toe
- Footwear Closure Type
- Lace-Up
- Toe Shape
- Oblique Toe
- Waterproof
- Yes
- Upper Material
- Flyknit
- Gender
- Men's
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Puncture Resistant Insole
- No
- Slip Resistant
- Yes
Dimensions
- Footwear Width
- 6E (Extra Extra Wide)
- Size
- 12
Description
HOSS Buster Hi Men's High-Top Athletic Work Shoe - Carbon Nanofiber Toe, Waterproof, Slip-Resistant, EH Rated, Style 50165 Gear up for your toughest shifts with the HOSS Buster Hi men's high-top athletic work shoe in black. Crafted with flyknit upper and a protective carbon nanofiber toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this high-top athletic work shoe delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Its extra-wide fit gives your feet room to spread out without sacrificing a secure feel. Key Features: Carbon Nanofiber Bubba Toe Flyknit With Molded Toe Cap & Heel Counter Waterproof Membrane !WOW! comfort system Fast Rebound Insole With Arch Support Cement Construction Composite Shank EVA Midsole Slip-Resistant Rubber Outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 8-12, 13, 14, 15, 16, 17, 18, 19, 20 2E(W), 4E(W), 6E(W). Step into the HOSS Buster Hi and get a high-top athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.