Shop HOSS BOOT CO
See all product information
Create Account
Men's Buster Low Athletic Work Shoe, Carbon Nanofiber Toe, Flyknit Upper, Black, 18 6E
- Mfr # 50160
- Zoro # G725082029
product price:Â
$
134.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nanofiber Safety Toe
Static Dissipative
No
Upper Material
Flyknit
Footwear Width
6E (Extra Extra Wide)
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50160
- Zoro #
- G725082029
- UPC #
- 843671163649
- Country of Origin
- China
- Toe Type
- Carbon Nanofiber Safety Toe
- Static Dissipative
- No
- Upper Material
- Flyknit
- Item
- Athletic Work Shoe
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Puncture Resistant Insole
- No
- Insulated
- Uninsulated
- Metatarsal Guard
- No
- Waterproof
- No
- Gender
- Men's
- Color
- Black
- Toe Shape
- Oblique Toe
- Footwear Closure Type
- Lace-Up
- Slip Resistant
- Yes
- Outsole Material
- Rubber
Dimensions
- Footwear Width
- 6E (Extra Extra Wide)
- Size
- 18
Description
HOSS Buster Low Men's Athletic Work Shoe - Carbon Nanofiber Toe, Slip-Resistant, EH Rated, Style 50160 Gear up for your toughest shifts with the HOSS Buster Low men's athletic work shoe in black. Crafted with flyknit upper and a protective carbon nanofiber toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Its extra-wide fit gives your feet room to spread out without sacrificing a secure feel. Key Features: Carbon Nanofiber Bubba Toe Flyknit With Molded Toe Cap & Heel Counter !WOW! Comfort System Fast Rebound Insole With Arch Support Cement Construction Composite Shank EVA Midsole Slip-Resistant Rubber Outsole ASTM F3445-21 Slip-Resistant ASTM F2413-18 M/I/C EH Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 8-12, 13, 14, 15, 16, 17, 18, 19, 20 2E(W), 4E(W), 6E(W). Step into the HOSS Buster Low and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.