Shop HOSS BOOT CO
See all product information
Create Account
Men's Clash 9 in Insulated Work Boot, Composite Toe, Full-Grain Leather, Waterproof, Brown, 15 D
- Mfr # 80264
- Zoro # G925081570
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Full-Grain Leather
Waterproof
Yes
Standards
ASTM F2413-18 M/I/C EH PR; ASTM F3445-21
Footwear Closure Type
Lace-Up
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80264
- Zoro #
- G925081570
- UPC #
- 843671151745
- Country of Origin
- China
- Upper Material
- Full-Grain Leather
- Waterproof
- Yes
- Standards
- ASTM F2413-18 M/I/C EH PR; ASTM F3445-21
- Footwear Closure Type
- Lace-Up
- Metatarsal Guard
- No
- Outsole Material
- Rubber
- Toe Shape
- Oblique Toe
- Static Dissipative
- No
- Gender
- Men's
- Toe Type
- Composite Safety Toe
- Insulated
- 1000g Thinsulate
- Puncture Resistant Insole
- Yes
- Item
- Insulated Work Boot
- Slip Resistant
- Yes
- Color
- Brown
Dimensions
- Footwear Width
- D (Medium)
- Size
- 15
Description
HOSS Clash Men's 9 in Insulated Work Boot - Composite Toe, Waterproof, Insulated, Slip-Resistant, EH Rated, Puncture-Resistant, Style 80264 Gear up for your toughest shifts with the HOSS Clash men's insulated work boot in brown. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this insulated work boot delivers waterproof, insulated, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Full-grain Atlantic leather with padded suede tongue HyDry Waterproof membrane 1000 gram ultra Thinsulate Fast rebound cushion insole Cement construction Direct attach welt Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH PR Ideal for cold-weather outdoor work, winter construction and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 8-12, 13, 14, 15, 16, 17, 18, 19, 20 D(M) 2E(W) 4E(XW) 6E(XXW). Step into the HOSS Clash and get an insulated work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.