Men's Clash 9 in Insulated Work Boot, Soft Toe, Full-Grain Leather, Waterproof, EH, Brown, 17 2E
- Mfr # 80265
- Zoro # G425081186
product price:Â
$
194.99
/pr
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80265
- Zoro #
- G425081186
- UPC #
- 843671167500
- Country of Origin
- China
Description
HOSS Clash Men's 9 in Insulated Work Boot - Soft Toe, Waterproof, Insulated, Slip-Resistant, EH Rated, Style 80265 Gear up for your toughest shifts with the HOSS Clash men's insulated work boot in brown. Crafted with full-grain leather and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this insulated work boot delivers waterproof, insulated, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Soft toe design for lightweight, flexible all-day comfort Full-Grain Leather built for long-lasting durability Waterproof protection keeps feet dry in wet conditions Insulated for warmth in cold working environments Slip-resistant outsole for confident traction Electrical hazard (EH) rated Lace-up design for a secure, easy fit Ideal for cold-weather outdoor work, winter construction and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 8-12, 13, 14, 15, 16, 17, 18, 19, 20 D(M) 2E(W) 4E(XW) 6E(XXW). Step into the HOSS Clash and get an insulated work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.