Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Black, 10, 2E, 60145

  • Mfr # 60145

  • Zoro # G402589711


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60145
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60145
Zoro #
G402589711
UPC #
843671001866
Country of Origin
China

Dimensions

Size
10
Footwear Width
2E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60145
Waterproof
Yes
Upper Boot Material
Leather
Outsole Material
Rubber
Insole System
Full Cushion
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Footwear Style
6 in Work Boot
Puncture Resistant Insole
Yes

Description

Hoss Mens Bronc Black 4x4 High Abrasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.