Zoro Homepage

Men's Composite Toe Work Boot, Black, 16, 4E, 60113

  • Mfr # 60113

  • Zoro # G602641974


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60113
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60113
Zoro #
G602641974
UPC #
843671004942
Country of Origin
China

Dimensions

Size
16
Footwear Width
4E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60113
Waterproof
No
Insole System
Fast Rebound Super Cushion
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
EH
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Carson 6 In. Black Composite Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.