Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Black, 7.5, M, 50147

  • Mfr # 50147

  • Zoro # G702641713


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Mesh/Patent Leather
Gender
Men's
Color
Black
Style Number
50147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50147
Zoro #
G702641713
UPC #
843671007189
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Material
Mesh/Patent Leather
Gender
Men's
Color
Black
Style Number
50147
Waterproof
No
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Footwear Style
Hiker
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber

Description

Hoss Mens Full Court Black Patent Compo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.