Zoro Homepage

Men's Composite Toe Work Boot, Black, 8, 2E, 50172

  • Mfr # 50172

  • Zoro # G902642367


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
50172
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50172
Zoro #
G902642367
UPC #
843671009657
Country of Origin
China

Dimensions

Size
8
Footwear Width
2E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
50172
Waterproof
No
Outsole Material
Direct Attached Dual Density
Upper Boot Material
Leather
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH

Description

Hoss Mens Watchman 6 In. composite safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.