
Men's Composite Toe Work Boot, Black, 8.5, 2E, 60140
Mfr # 60140
Zoro # G102590277
product price: $165.00
/ea
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60140
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60140
Zoro #
G102590277
UPC #
843671116515
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
2E
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
60140
Waterproof
Yes
Footwear Style
Met Guard
Insole System
Full Cushion
Upper Boot Material
Leather
Electrical Hazard Rated
EH
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-18 M/I/C
Description
Hoss Mens Prowl Black Composite Toe Met
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.