Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Black, 9, M, 50147

  • Mfr # 50147

  • Zoro # G602641790


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Mesh/Patent Leather
Gender
Men's
Color
Black
Style Number
50147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50147
Zoro #
G602641790
UPC #
843671007219
Country of Origin
China

Dimensions

Size
9
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Material
Mesh/Patent Leather
Gender
Men's
Color
Black
Style Number
50147
Waterproof
No
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
EH
Outsole Material
Rubber
Footwear Style
Hiker
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Full Court Black Patent Compo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.