Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Black, 9.5, M, 10167

  • Mfr # 10167

  • Zoro # G702589770


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10167
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10167
Zoro #
G702589770
UPC #
843671007820
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10167
Waterproof
No
Upper Boot Material
Mesh
Electrical Hazard Rated
SD
Insole System
Full Cushion
Outsole Material
EVA/Rubber
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
Athletic Shoe

Description

Hoss Mens Sparks Static Dissipative Com

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.