Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Brown, 13, D, 60466

  • Mfr # 60466

  • Zoro # G902590361


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60466
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60466
Zoro #
G902590361
UPC #
843671006342
Country of Origin
China

Dimensions

Size
13
Footwear Width
D

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60466
Waterproof
Yes
Puncture Resistant Insole
Yes
Insole System
Memory Foam
Upper Boot Material
Leather
Insulated
400 gms
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Footwear Style
6 in Work Boot
Outsole Material
Rubber

Description

Hoss Mens Hudson Brown 400G Insulated H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.