Zoro Homepage

Men's Composite Toe Work Boot, Brown, 16, D, 90215

  • Mfr # 90215

  • Zoro # G802642429


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
90215
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90215
Zoro #
G802642429
UPC #
843671109906
Country of Origin
China

Dimensions

Size
16
Footwear Width
D

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
90215
Waterproof
Yes
Upper Boot Material
Leather
Outsole Material
Rubber
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
EH
Puncture Resistant Insole
Yes
Footwear Style
Cartwright II Wellington
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Cartwright II Composite Toe P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.