Zoro Homepage

Men's Composite Toe Work Boot, Brown, 7.5, 2E, DH50200

  • Mfr # DH50200

  • Zoro # G312188080


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH50200
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH50200
Zoro #
G312188080
UPC #
843671025084
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
2E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH50200
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Upper Material
Crazy Horse Leather

Description

Introducing the Squire Brown Composite Toe Boot, a reliable choice for demanding work environments. Crafted with Crazy Horse leather and equipped with a waterproof membrane, this boot offers durability and weather protection. The moisture-wicking mesh lining keeps feet dry and comfortable, while the removable full-cushioned footbed provides customizable support. With a soft-density EVA midsole and slip-resistant rubber outsole, you'll experience cushioning and traction with every step. The composite toe adds an extra layer of safety, meeting ASTM F2413-18 M/I/C EH standards. Built with a cement construction and nylon shank, this boot is designed for long-lasting performance. Available in sizes 7-12, 13, 14 DM, and 2EW, the Squire Brown Composite Toe Boot is your go-to choice for reliability and comfort on the job.


  • •Composite Toe Safety Toe
  • •Brown Crazy Horse Leather Upper
  • •Waterproof Membrane Construction
  • •100% Non Metallic Lining
  • •ASTM F2413-18 M/I/C EH Outsole
  • •Removeable Full Cushioned Insole
  • •Soft Density EVA Mid Sole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.