
Men's Composite Toe Work Boot, Brown, 7.5, 4E, 90215
Mfr # 90215
Zoro # G802642504
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
90215
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90215
Zoro #
G802642504
UPC #
843671114351
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
4E
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
90215
Waterproof
Yes
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber
Upper Boot Material
Leather
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
EH
Puncture Resistant Insole
Yes
Footwear Style
Cartwright II Wellington
Description
Hoss Mens Cartwright II Composite Toe P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.