Zoro Homepage

Men's Composite Toe Work Boot, Brown, 8.5, 4E, 60413

  • Mfr # 60413

  • Zoro # G202589553


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60413
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60413
Zoro #
G202589553
UPC #
843671108541
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
4E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
60413
Waterproof
No
Electrical Hazard Rated
EH
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Full Cushion
Upper Boot Material
Leather
Footwear Style
6 in Work Boot
Outsole Material
Rubber

Description

Hoss Mens Carson 6 In. Brown Composite Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.