Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Grey, 13, M, 53010

  • Mfr # 53010

  • Zoro # G902590101


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Grey
Footwear Width
M
Style Number
53010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53010
Zoro #
G902590101
UPC #
843671115235
Country of Origin
China

Dimensions

Size
13
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Grey
Style Number
53010
Waterproof
No
Upper Boot Material
Leather
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
SD
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber
Footwear Style
Hiker

Description

Hoss Mens Chaser Grey Static Dissipativ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.