Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Shoe, Black, 12, W, 14431

  • Mfr # 14431

  • Zoro # G702641515


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Microfiber Leather
Color
Black
Style Number
14431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14431
Zoro #
G702641515
UPC #
843671104642
Country of Origin
China

Dimensions

Size
12
Footwear Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Material
Microfiber Leather
Color
Black
Style Number
14431
Waterproof
No
Insole System
Fast Rebound Super Cushion
Electrical Hazard Rated
EH
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber

Description

Hoss Mens Express Grey Slip-Resistant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.