Zoro Homepage

Men's Composite Toe Work Shoe, Black, 12.5, W, 14431

  • Mfr # 14431

  • Zoro # G302641571


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Microfiber Leather
Color
Black
Style Number
14431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14431
Zoro #
G302641571
UPC #
843671104659
Country of Origin
China

Dimensions

Size
12.5
Footwear Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Material
Microfiber Leather
Color
Black
Style Number
14431
Waterproof
No
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Insole System
Fast Rebound Super Cushion

Description

Hoss Mens Express Grey Slip-Resistant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.