Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Shoe, Black, 13, W, 10229

  • Mfr # 10229

  • Zoro # G702589558


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10229
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10229
Zoro #
G702589558
UPC #
843671104116
Country of Origin
China

Dimensions

Size
13
Footwear Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10229
Waterproof
Yes
Outsole Material
Rubber
Insole System
Fast Rebound Super Cushion
Upper Boot Material
Leather
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH

Description

Hoss Mens Reno Waterproof Composite Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.