Zoro Homepage

Men's Composite Toe Work Shoe, Brown, 7, M, 30402

  • Mfr # 30402

  • Zoro # G402589834


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
30402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30402
Zoro #
G402589834
UPC #
843671002535
Country of Origin
China

Dimensions

Size
7
Footwear Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
30402
Waterproof
No
Insole System
Memory Foam
Electrical Hazard Rated
EH
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
Met Guard
Outsole Material
Direct Attached Dual Density

Description

Mens 6 In. waterproof composite toe intern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.