Zoro Homepage

Men's Composite Toe Work Shoe, Grey, 13, M, 13032

  • Mfr # 13032

  • Zoro # G002641536


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Microfiber Leather
Gender
Men's
Color
Grey
Style Number
13032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13032
Zoro #
G002641536
UPC #
843671104802
Country of Origin
China

Dimensions

Size
13
Footwear Width
M

Details

Item
Work Shoe
Toe Type
Composite
Material
Microfiber Leather
Gender
Men's
Color
Grey
Style Number
13032
Waterproof
No
Outsole Material
Rubber
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Footwear Style
Athletic Shoe

Description

Hoss Mens Express Grey Slip-Resistant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.