Men's Cross Cut Kiltie Logger 8 in Work Boot, Composite Toe, Crazy Horse Leather, Brown, 7 D
- Mfr # 80715
- Zoro # G625080880
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Puncture Resistant Insole
Yes
Gender
Men's
Toe Type
Composite Safety Toe
Upper Material
Crazy Horse Leather
Slip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80715
- Zoro #
- G625080880
- UPC #
- 843671171125
- Country of Origin
- China
- Puncture Resistant Insole
- Yes
- Gender
- Men's
- Toe Type
- Composite Safety Toe
- Upper Material
- Crazy Horse Leather
- Slip Resistant
- No
- Metatarsal Guard
- No
- Item
- Logger Work Boot
- Outsole Material
- Rubber
- Standards
- ASTM F2413-18 M/I/C EH PR
- Footwear Closure Type
- Lace-Up
- Toe Shape
- Oblique Toe
- Insulated
- Uninsulated
- Color
- Brown
- Static Dissipative
- No
- Waterproof
- Yes
Dimensions
- Size
- 7
- Footwear Width
- D (Medium)
Description
HOSS Cross Cut Kiltie Logger Men's 8 in Logger Work Boot - Composite Toe, Waterproof, EH Rated, Puncture-Resistant, Style 80715 Gear up for your toughest shifts with the HOSS Cross Cut Kiltie Logger men's logger work boot in brown. Crafted with crazy horse leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this logger work boot delivers waterproof, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe Crazy horse leather Waterproof membrane Contoured cushion insole Non-metallic hardware Triple ridge steel shank Puncture-resistant midsole Goodyear Welt Construction HOSS logger high abrasion rubber outsole ASTM F2413-18 M/I/C EH PR Ideal for forestry, line work, rugged outdoor terrain and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15 D(M) and 2E(W). Step into the HOSS Cross Cut Kiltie Logger and get a logger work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.