Shop HOSS BOOT CO
See all product information
Create Account
Men's Crossover Hiker Work Boot, Composite Toe, Leather Upper, Non-Metallic, Lace Up, Black, 6.5 W
- Mfr # 53090
- Zoro # G125082018
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Closure Type
Lace-Up
Toe Type
Composite Safety Toe
Toe Shape
Oblique Toe
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53090
- Zoro #
- G125082018
- UPC #
- 843671192434
- Country of Origin
- China
- Color
- Black
- Item
- Hiker Work Boot
- Footwear Closure Type
- Lace-Up
- Toe Type
- Composite Safety Toe
- Toe Shape
- Oblique Toe
- Gender
- Men's
- Upper Material
- Leather
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 6.5
Description
HOSS Crossover Hiker Men's Hiker Work Boot - Composite Toe, Non-Metallic, Style 53090 Gear up for your toughest shifts with the HOSS Crossover Hiker men's hiker work boot in black. Crafted with leather upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this hiker work boot delivers non-metallic protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite Toe for reliable impact and compression protection Leather Upper built for long-lasting durability Non-metallic construction Lace-up design for a secure, easy fit Ideal for construction, utility work and landscaping. This listing is for the Black colorway; choose your size and width for the perfect fit. Step into the HOSS Crossover Hiker and get a hiker work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.