Shop HOSS BOOT CO
See all product information
Create Account
Men's Eric Lo Athletic Work Shoe, Soft Toe, Leather & Nylon Upper, Slip-Resistant, Brown, 15 6E
- Mfr # 50230
- Zoro # G825081816
product price:Â
$
134.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace-Up
Gender
Men's
Toe Type
Soft Toe
Metatarsal Guard
No
Standards
ASTM F2892-24 EH SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50230
- Zoro #
- G825081816
- UPC #
- 843671153039
- Country of Origin
- China
- Closure Type
- Lace-Up
- Gender
- Men's
- Toe Type
- Soft Toe
- Metatarsal Guard
- No
- Standards
- ASTM F2892-24 EH SR
- Material
- Leather & Nylon Upper
- Toe Shape
- Oblique Toe
- Typical Rubber Boot Application
- Warehouse, Distribution, Manufacturing, Facilities Maintenance, Electrical & Utility Trades
- Static Dissipative
- No
- Puncture Resistant Insole
- No
- Insulated
- Uninsulated
- Electrical Hazard Rated
- Yes
- Waterproof
- No
- Color
- Brown
- Item
- Athletic Work Shoe
Dimensions
- Footwear Width
- 6E (Extra Extra Wide)
- Size
- 15
Description
HOSS Eric Lo Men's Athletic Work Shoe - Soft Toe, Slip-Resistant, EH Rated, Style 50230 Gear up for your toughest shifts with the HOSS Eric Lo men's athletic work shoe in brown. Crafted with leather & nylon upper and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Soft toe design for lightweight, flexible all-day comfort Leather & Nylon Upper built for long-lasting durability Slip-resistant outsole for confident traction Electrical hazard (EH) rated Lace-up design for a secure, easy fit Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17 4E(XW) and 6E(XXW). Step into the HOSS Eric Lo and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.