Shop HOSS BOOT CO
See all product information
Create Account
Men's Fracker XRD Met Guard Work Boot, Composite Toe, Premium Leather, Waterproof, Brown, 14 2E
- Mfr # 94030
- Zoro # G125082414
product price:Â
$
239.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
Yes - Internal XRD
Outsole Material
Rubber
Waterproof
Yes
Upper Material
Premium Leather
Footwear Closure Type
Lace-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94030
- Zoro #
- G125082414
- UPC #
- 843671153404
- Country of Origin
- India
- Metatarsal Guard
- Yes - Internal XRD
- Outsole Material
- Rubber
- Waterproof
- Yes
- Upper Material
- Premium Leather
- Footwear Closure Type
- Lace-Up
- Standards
- ASTM F2413-18 M/I/C EH PR Mt; ASTM F3445-21
- Toe Shape
- Oblique Toe
- Toe Type
- Composite Safety Toe
- Puncture Resistant Insole
- Yes
- Insulated
- Uninsulated
- Slip Resistant
- Yes
- Static Dissipative
- No
- Gender
- Men's
- Item
- Metatarsal Guard Work Boot
- Color
- Brown
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 14
Description
HOSS Fracker XRD Met Guard Men's Met Guard Work Boot - Composite Toe, Waterproof, Met Guard, Slip-Resistant, EH Rated, Puncture-Resistant, Style 94030 Gear up for your toughest shifts with the HOSS Fracker XRD Met Guard men's met guard work boot in brown. Crafted with premium leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this met guard work boot delivers waterproof, metatarsal guard, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Premium leather Waterproof membrane XRD Internal metatarsal guard Premium P/U memory foam insole Puncture-resistant EVA midsole Goodyear Welt Construction Long wearing rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH PR Mt Ideal for welding, steel mills, foundries and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17, 18 D(M) and 2E(W). Step into the HOSS Fracker XRD Met Guard and get a met guard work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.