Shop HOSS BOOT CO
See all product information
Create Account
Men's GOD Work Country Western Work Boot, Composite Toe, Crazy Horse Leather, Brown, 8 2E
- Mfr # 92075
- Zoro # G125082469
product price:Â
$
159.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Footwear Closure Type
Pull-On
Waterproof
Yes
Insulated
Uninsulated
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92075
- Zoro #
- G125082469
- UPC #
- 843671186518
- Country of Origin
- India
- Gender
- Men's
- Footwear Closure Type
- Pull-On
- Waterproof
- Yes
- Insulated
- Uninsulated
- Metatarsal Guard
- No
- Static Dissipative
- No
- Toe Shape
- Oblique Toe
- Puncture Resistant Insole
- No
- Color
- Brown
- Upper Material
- Crazy Horse Leather
- Standards
- ASTM F2413-24 I/C EH SR; ASTM F3445-21
- Toe Type
- Composite Safety Toe
- Outsole Material
- Rubber
- Slip Resistant
- Yes
- Item
- Western Work Boot
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 8
Description
HOSS GOD Work Country Men's Western Work Boot - Composite Toe, Style 92075 Gear up for your toughest shifts with the HOSS GOD Work Country men's western work boot in brown. Crafted with crazy horse leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this western work boot pairs rugged materials with all-day wearability so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite Toe for reliable impact and compression protection Crazy Horse Leather built for long-lasting durability Pull-on design for a secure, easy fit Ideal for ranch and farm work, oil fields and construction sites. This listing is for the Brown colorway; choose your size and width for the perfect fit. Step into the HOSS GOD Work Country and get a western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.