
Men's Oblique Aluminum Toe Work Boot, Brown, 11, 2E, 60203
Mfr # 60203
Zoro # G202589713
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60203
Zoro #
G202589713
UPC #
843671106745
Country of Origin
China
Dimensions
Size
11
Footwear Width
2E
Details
Item
Work Boot
Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Outsole Material
Rubber
Footwear Style
Hiker
Upper Boot Material
Leather
Insole System
Fast Rebound Super Cushion
Description
Hoss Mens Stomp Oblique Toe Hiker,Men,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.