Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oblique Aluminum Toe Work Boot, Brown, 11.5, 4E, 50239

  • Mfr # 50239

  • Zoro # G802643129


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Brown
Style Number
50239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50239
Zoro #
G802643129
UPC #
843671111664
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
4E

Details

Item
Work Boot
Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Brown
Style Number
50239
Waterproof
No
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Outsole Material
Rubber
Footwear Style
Hiker

Description

Hoss Mens Eric Hi Brown Oblique Safety T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.