
Men's Oblique Aluminum Toe Work Boot, Brown, 9, 2E, 60203
Mfr # 60203
Zoro # G002589722
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60203
Zoro #
G002589722
UPC #
843671106707
Country of Origin
China
Dimensions
Size
9
Footwear Width
2E
Details
Item
Work Boot
Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion
Upper Boot Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
EH
Footwear Style
Hiker
Description
Hoss Mens Stomp Oblique Toe Hiker,Men,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.