Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oblique Aluminum Toe Work Boot, Brown, 9.5, 4E, 60203

  • Mfr # 60203

  • Zoro # G402589742


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60203
Zoro #
G402589742
UPC #
843671106844
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
4E

Details

Item
Work Boot
Toe Type
Oblique Aluminum
Gender
Men's
Color
Brown
Style Number
60203
Waterproof
Yes
Footwear Style
Hiker
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Outsole Material
Rubber

Description

Hoss Mens Stomp Oblique Toe Hiker,Men,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.