Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oblique Aluminum Toe Work Shoe, Black, 11, 6E, 50138

  • Mfr # 50138

  • Zoro # G602643497


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Black
Style Number
50138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50138
Zoro #
G602643497
UPC #
843671119219
Country of Origin
China

Dimensions

Size
11
Footwear Width
6E

Details

Item
Work Shoe
Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Black
Style Number
50138
Waterproof
No
Insole System
Fast Rebound Super Cushion
Footwear Style
Oxford Shoe
Outsole Material
Rubber
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH

Description

Hoss Mens Eric Lo black Oblique Toe Hik

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.