
Men's Oblique Aluminum Toe Work Shoe, Black, 17, 6E, 50138
Mfr # 50138
Zoro # G102590048
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Oblique Aluminum
Gender
Men's
Color
Black
Style Number
50138
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50138
Zoro #
G102590048
UPC #
843671121472
Country of Origin
China
Dimensions
Size
17
Footwear Width
6E
Details
Item
Work Shoe
Toe Type
Oblique Aluminum
Gender
Men's
Color
Black
Style Number
50138
Waterproof
No
Electrical Hazard Rated
EH
Outsole Material
Rubber
Upper Boot Material
Leather/Nylon
Insole System
Fast Rebound Super Cushion
Footwear Style
Oxford Shoe
ASTM Footwear Class
F2413-18 M/I/C
Description
Hoss Mens Eric Lo black Oblique Toe Hik
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.