Zoro Homepage

Men's Oblique Aluminum Toe Work Shoe, Brown, 10, 2E, 50238

  • Mfr # 50238

  • Zoro # G702641287


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Brown
Style Number
50238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50238
Zoro #
G702641287
UPC #
843671111114
Country of Origin
China

Dimensions

Size
10
Footwear Width
2E

Details

Item
Work Shoe
Toe Type
Oblique Aluminum
Material
Leather/Nylon
Gender
Men's
Color
Brown
Style Number
50238
Waterproof
No
Outsole Material
Rubber
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Footwear Style
Oxford Shoe
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Eric Lo Brown Oblique Safety T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.