Shop HOSS BOOT CO
See all product information
Create Account
Men's Old Glory Pull-On Western Work Boot, Composite Toe, Distressed Leather, Brown, 9 2E
- Mfr # 50411
- Zoro # G025080565
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Upper Material
Distressed Leather
Toe Type
Composite Safety Toe
Footwear Closure Type
Pull-On
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50411
- Zoro #
- G025080565
- UPC #
- 843671164462
- Country of Origin
- China
- Outsole Material
- Rubber
- Upper Material
- Distressed Leather
- Toe Type
- Composite Safety Toe
- Footwear Closure Type
- Pull-On
- Gender
- Men's
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Metatarsal Guard
- No
- Slip Resistant
- Yes
- Static Dissipative
- No
- Insulated
- Uninsulated
- Item
- Western Work Boot
- Color
- Brown
- Puncture Resistant Insole
- No
- Toe Shape
- Oblique Toe
- Waterproof
- No
Dimensions
- Size
- 9
- Footwear Width
- 2E (Wide)
Description
HOSS Old Glory Men's Pull-On Western Work Boot - Composite Toe, Slip-Resistant, EH Rated, Style 50411 Gear up for your toughest shifts with the HOSS Old Glory men's pull-on western work boot in brown. Crafted with distressed leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on western work boot delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Distressed full-grain leather !WOW! Comfort System Fast Rebound Insole With Arch Support EVA midsole Slip-resistant rubber outsole Cement construction ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) 2E(W). Step into the HOSS Old Glory and get a pull-on western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.